Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug 3 Flutes
Mfr # P205099-EGM6
Zoro # G2522541
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Overall Length 92.00mm
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Shank Dia. 8.00mm
Product Information
- Brand Walter
- MFR # P205099-EGM6
- Zoro # G2522541
- Country of Origin India
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 92.00mm |
Shank Dia. | 8.00mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Thread Length | 12.00mm |
Pitch Diameter Limit | 6HMOD |
55% Thread Drill Size | 5.25 mm |
Square Size | 6.20 mm |
Shank Length | 55.00 mm |
65% Thread Drill Size | 13/64 in |
Thread Size | M6x1 |
75% Thread Drill Size | 5.00 mm |
Description
Screw Thread Insert STI Tap, Thread Size M6x1, Metric, Overall Length 90.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.00 mm, Tap Chamfer Modified Bottoming, Semi-Bottoming, Thread Limit 6HMOD, Class of Fit 6HMOD, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Angle Head Open End Wrench Set, 22-Piece (6-32 mm) (WAE90202)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 27/64 (C22507)
- KO-KEN Nut Setter 10mm 6 Point 50mm 1/4 Hex Drive (113.50-10)
- GEDORE Combination Wrench, 3.5mm (7 3,5)
- WALTER Spiral Flute Tap, 1/4"-28, Plug, UNJF, 3 Flutes, Uncoated (234101-UNJF1/4)
- WALTER Spiral Flute Tap, Plug 3 Flutes (TC115-M6-C0-WY80FC)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC1/4-C0-WY80AA)
- WALTER Spiral Flute Tap, Plug 3 Flutes (EP2051382-M6)
- WALTER Walter Prototyp - Supreme (7569269)
- OSG Spiral Flute Tap, Bottoming, 3 (8015900)
- Walter Taps