Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Plug 3 Flutes
Mfr # A2240876-UNC4
Zoro # G2560971
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish TiCN
Product Information
- Brand Walter
- MFR # A2240876-UNC4
- Zoro # G2560971
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | 3B |
Shank Dia. | 3.58 mm |
Overall Length | 47.70 mm |
Thread Length | 10.00 mm |
Tap Size | #4 |
75% Thread Drill Size | 2.20mm |
Drill Bit Size | 0.0930 in |
55% Thread Drill Size | 3/32 in |
Shank Length | 19.75 mm |
65% Thread Drill Size | 2.30 mm |
Square Size | 2.79mm |
Thread Size | #4-40 |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 47.70 mm, High Speed Steel, TiCN, Thread Length 10.00 mm, 75 Percent Thread Drill Size 2.20mm, Thread Limit H2, H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spindle For 406 Clamp (1700170)
- GREENLEE Draw Stud (60166)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42525)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/4 (52480)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- WALTER Spiral Flute Tap, Plug 3 Flutes (TC115-M6-C0-WY80FC)
- WALTER Spiral Flute Tap Plug, 3 Flutes (P28569-BSW1/2)
- WALTER Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated (20410-M6)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC1/4-C0-WY80AA)
- WALTER Spiral Flute Tap, Plug 3 Flutes (P20569-M6)
- WALTER Walter Prototyp - Supreme (7569269)
- Walter Spiral Flute 3-Flute Taps