Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap Plug, 3 Flutes
Mfr # 234101-UNJF6
Zoro # G2554601
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Tap Thread Type UNJF
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
Product Information
- Brand Walter
- MFR # 234101-UNJF6
- Zoro # G2554601
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Tap Dimension Type | Inch |
Overall Length | 56.00 mm |
Thread Length | 9.50 mm |
Shank Dia. | 4.00 mm |
Pitch Diameter Limit | 3B |
Tap Size | #6 |
65% Thread Drill Size | #32 |
Thread Size | #6-40 |
75% Thread Drill Size | #33 |
Drill Bit Size | 0.1160 in |
Square Size | 3.00mm |
55% Thread Drill Size | #31 |
Shank Length | 46.50 mm |
Description
Spiral Flute Tap, Thread Size #6-40, UNJF, Overall Length 56.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 9.50 mm, 75 Percent Thread Drill Size #33, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 pc. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7673)
- RIDGID Jaws, PK3 (46500)
- DRILL AMERICA #62 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO62)
- INGERSOLL-RAND Wheel Flange, 1.75" x 1.75" x 0.5 (MG1-337)
- WALTER Spiral Flute Tap, Plug, 3 (M2151305-M5X0.5)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- WALTER Walter Prototyp - Supreme (7569269)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC1/4-C0-WY80AA)
- WALTER Spiral Flute Tap Plug, 3 Flutes (P28569-BSW1/2)
- WALTER Spiral Flute Tap Plug, 3 Flutes (AEP2251302-UNC5/16)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1733205)
- Walter Spiral Flute 3-Flute Taps