Shop All Spiral Flute 2-Flute Taps
Walter
Spiral Flute Tap, Plug, 2
Mfr # N22516-UNC4
Zoro # G2520268
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 2
- Tap Finish Bright (Uncoated)
- Shank Dia. 3.50 mm
Product Information
- Brand Walter
- MFR # N22516-UNC4
- Zoro # G2520268
- Country of Origin Germany
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 3.50 mm |
Thread Length | 6.00 mm |
Overall Length | 56.00 mm |
Tap Size | #4 |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20mm |
65% Thread Drill Size | 2.30 mm |
55% Thread Drill Size | 3/32 in |
Shank Length | 38.00 mm |
Drill Bit Size | 0.0930 in |
Square Size | 2.70mm |
Details
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 56.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.20mm, Thread Limit H2, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JKB1404RPF)
- WESTWARD Transfer Punch, 23/32 In Tip, 4-7/8 In L (22N828)
- GRAY TOOLS Brass Line Up Punch, 7/16 X 14" (CBL14)
- HYDE Scraper Blade, 4 In, For 5FZH2-4 (19451)
- WALTER Spiral Flute Tap Plug, 2 Flutes (N20516-M1.6)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1754501)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985205)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- Walter Taps