Shop All Spiral Flute 2-Flute Taps
Walter
Spiral Flute Tap, Plug 2 Flutes
Mfr # N20536-M5
Zoro # G2519848
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5x0.80
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 2
- Tap Finish Bright (Uncoated)
- Standards DIN 371
Product Information
- Brand Walter
- MFR # N20536-M5
- Zoro # G2519848
- Country of Origin India
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M5x0.80 |
Shank Dia. | 6.00 mm |
Overall Length | 70.00 mm |
Thread Length | 8.00 mm |
Tap Size | M5 |
55% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
Shank Length | 45.00 mm |
65% Thread Drill Size | 4.30 mm |
75% Thread Drill Size | 4.20mm |
Square Size | 4.90mm |
Drill Bit Size | 4.20mm |
Details
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 8.00 mm, 75 Percent Thread Drill Size 4.20mm, Thread Limit 6G, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Spark Plug Socket Hexagon, 16mm (009560020)
- KNIPEX Insulated Tool Set, Tool Roll, 7-Pc (9K 98 98 25 US)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8S2)
- INGERSOLL-RAND Pavement Breaker 1-1/8x6 Hex Shank, 5-3/4" Stroke, 2.06 Bore (MX60A)
- WALTER Spiral Flute Tap Plug, 2 Flutes (N20516-M1.6)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650505708)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1752201)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003008)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003808)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725016)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (2951300)
- Walter Spiral Flute 2-Flute Taps