Shop All Spiral Flute 2-Flute Taps
Walter
Spiral Flute Tap, Plug 2 Flutes
Mfr # N20536-M4
Zoro # G2519778
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4x0.70
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 2
- Tap Finish Bright (Uncoated)
- Overall Length 63.00 mm
Product Information
- Brand Walter
- MFR # N20536-M4
- Zoro # G2519778
- Country of Origin Germany
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M4x0.70 |
Overall Length | 63.00 mm |
Thread Length | 7.00 mm |
Shank Dia. | 4.50 mm |
Tap Size | M4 |
Drill Bit Size | 3.30mm |
Thread Size | M4x0.7 |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
Shank Length | 42.00 mm |
75% Thread Drill Size | 3.30mm |
Square Size | 3.40mm |
Details
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 7.00 mm, 75 Percent Thread Drill Size 3.30mm, Thread Limit 6G, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN452.2-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped (452.2-25-25-5/16-55)
- URREA 3/4" drive hexagonal bit impact socket 17MM (759017M)
- PROTO 3/4" Drive Impact Socket Set, Metric, 12 pcs (J72105M)
- PAKTEK Paktek 94350 Tool Vest (94350)
- WALTER Spiral Flute Tap Plug, 2 Flutes (N20516-M1.6)
- REGAL CUTTING TOOLS M8 x 1.25 D5 2 Flute Mod. Bottom SuperTuf Al Spiral Flute Tap w Chrome (076864MS)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498834)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC (1645008322)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (VTSFT5017)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954300)
- Walter Spiral Flute 2-Flute Taps