Shop All Spiral Flute 4-Flute Taps
Walter
Spiral Flute Tap Modified Bottoming, 4 Flutes
Mfr # A2245661-UNC1
Zoro # G2561297
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Bottoming
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish Black Oxide
Product Information
- Brand Walter
- MFR # A2245661-UNC1
- Zoro # G2561297
- Country of Origin Germany
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Thread Length | 37.00 mm |
Tap Dimension Type | Inch |
Overall Length | 130.20 mm |
Shank Dia. | 20.32 mm |
Pitch Diameter Limit | 3B |
Tap Size | 1" |
55% Thread Drill Size | 29/32 in |
65% Thread Drill Size | 57/64 in |
Thread Size | 1"-8 |
Drill Bit Size | 0.8760 in |
75% Thread Drill Size | 22.25mm |
Shank Length | 64.60 mm |
Square Size | 15.24mm |
Description
Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 130.20 mm, High Speed Steel, Black Oxide, Thread Length 37.00 mm, 75 Percent Thread Drill Size 22.25mm, Thread Limit H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431100)
- SUNEX Stubby Combo Wrench 15/16" (993030)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- CRAFTSMAN Flexible Bit Tip Holder, 12 (CMAF5FLEX)
- WALTER Spiral Flute Tap, Plug, 4 (AS2356005-UNF1/2)
- WALTER Spiral Flute Tap, Plug 4 Flutes (M2356305-UNF9/16)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2933201)
- Walter Spiral Flute 4-Flute Taps