Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, Modified Bottoming 2 Flutes
Mfr # A2240661-UNC2
Zoro # G2560667
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Chamfer Bottoming
- Tap Thread Type UNC
- Number of Flutes 2
- Tap Finish Black Oxide
Product Information
- Brand Walter
- MFR # A2240661-UNC2
- Zoro # G2560667
- Country of Origin Germany
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Thread Length | 8.00 mm |
Shank Dia. | 3.58 mm |
Overall Length | 44.50 mm |
Pitch Diameter Limit | 3B |
Tap Size | #2 |
Thread Size | #2-56 |
Square Size | 2.79mm |
65% Thread Drill Size | 1.80 mm |
55% Thread Drill Size | #49 |
Shank Length | 36.50 mm |
Drill Bit Size | 0.0730 in |
75% Thread Drill Size | 1.73mm |
Description
Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 44.50 mm, High Speed Steel, Black Oxide, Thread Length 8.00 mm, 75 Percent Thread Drill Size 1.73mm, Thread Limit H1, H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Hammer, Kombi-Plus R, 30mm (247 H-30)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92001)
- SIMONDS Round File, American, Round, Bastard (78402600)
- SUPERIOR PARTS Aftermarket Valve Packing O-Ring, PK 2 (SP 878-734)
- WALTER Spiral Flute Tap, Plug, 3 (M2151305-M5X0.5)
- WALTER Spiral Flute Tap, Plug 3 Flutes (TC115-M6-C0-WY80FC)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC1/4-C0-WY80AA)
- WALTER Spiral Flute Tap Plug, 3 Flutes (AEP2251302-UNC5/16)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC4)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2990400)
- Walter Spiral Flute 3-Flute Taps