Shop All Spiral Flute 3-Flute Taps
Walter
Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated
Mfr # 20410-M6
Zoro # G2892607
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6x1.00
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
Product Information
- Brand Walter
- MFR # 20410-M6
- Zoro # G2892607
- Country of Origin India
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6x1.00 |
Shank Dia. | 6.00 mm |
Tap Dimension Type | Metric |
Thread Length | 10.00 mm |
Pitch Diameter Limit | 6H |
Overall Length | 80.00 mm |
Tap Size | M6 |
75% Thread Drill Size | 5.00mm |
Square Size | 4.90mm |
Thread Size | M6x1 |
Shank Length | 50.00 mm |
55% Thread Drill Size | 5.25 mm |
Drill Bit Size | 5.00mm |
65% Thread Drill Size | 13/64 in |
Description
Spiral Flute Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 10.00 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4, D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (J5008-TT)
- POWERBUILT 6" End Nippers Pliers (CRMO) (645030)
- WELLER Crescent Assorted in. X 1/2 in. drive SAE 6 Point Deep Impact Socket Set 8 pc (CIMS2N)
- PROTO Open End Wrench, Metric, 11/32" Head Size (J31819)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC5/8-L0-WY80AA)
- WALTER Spiral Flute Tap Plug, 3 Flutes (AEP2251302-UNC5/16)
- WALTER Spiral Flute Tap, Plug 3 Flutes (TC115-M6-C0-WY80FC)
- WALTER Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (TC115-M12-L0-WY80FC)
- WALTER Spiral Flute Tap Plug, 3 Flutes (TC115-UNC1/4-C0-WY80AA)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC10)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1713601)
- Walter Taps