Shop All Spiral Flute Taps
Walter
Spiral Flute Tap, M36-1.50, Plug, Metric Fine, 5 Flutes, Uncoated
Mfr # P21569-M36X1.5
Zoro # G2900550
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M36x1.50
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 5
- Tap Finish Bright (Uncoated)
- Standards DIN 374
Product Information
- Brand Walter
- MFR # P21569-M36X1.5
- Zoro # G2900550
- Country of Origin Germany
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M36x1.50 |
Shank Dia. | 28.00 mm |
Overall Length | 170.00 mm |
Thread Length | 22.00 mm |
Tap Size | M36 |
Thread Size | M36x1.5 |
Drill Bit Size | 34.50mm |
Shank Length | 69.00 mm |
Square Size | 22.00mm |
Description
Spiral Flute Tap, Thread Size M36x1.5, Metric Fine, Overall Length 170.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 22.00 mm, Thread Limit 6H, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hammer, machined black head 16Oz (1316PN)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- TOMAHAWK POWER 24in Power Trowel Honda Edger (TPT24H)
- TUNGALOY Turning Indexable Insert CCMT 32.5, PK10 (6772431)
- WALTER Machine taps EP2156302-M14X1.5 (EP2156302-M14X1.5)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80AA, Thread Profi (TC115-M2-C0-WY80AA)
- WALTER Spiral Flute Taps, thread profile: UNC 1/4-20, thread hand: Right, coa (TC117.UNC1/4-G0-WY80RG)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80FC, Thread Profi (TC115-M2-C0-WY80FC)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2.5-C0-WY80FC, Thread Pro (TC115-M2.5-C0-WY80FC)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M10X1.25-L0-WY80FC, Thread (TC115-M10X1.25-L0-WY80FC)
- REGAL CUTTING TOOLS 1/4-20 H3 3 Flt. Bottom Spiral Flute (008342AS)
- Walter Spiral Flute Taps