Shop All Spiral Flute 2-Flute Taps
Walter
Spiral Flute Tap, M2.5, Modified Bottoming, 2 Flutes
Mfr # 7569504
Zoro # G8301127
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 0.1000
- Tap Chamfer Modified Bottoming
- Number of Flutes 2
- Tap Finish Bright (Uncoated)
- Standards ANSI, DIN
Product Information
- Brand Walter
- MFR # 7569504
- Zoro # G8301127
- UPC # 4042446299729
- Country of Origin Germany
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 0.1000 |
Overall Length | 1.969 in |
Square Size | 0.1100 in |
Tap Length Standard | ANSI, DIN |
Shank Length | 1.4770 in |
Thread Size | 0.0980 in |
Shank Dia. | 0.1410 in |
Thread Length | 0.1570 in |
Details
Description
Spiral Flute Tap, Thread Size 0.0980 in, Metric, Overall Length 1.969 in, High Speed Steel, Bright (Uncoated), Thread Length 0.1570 in, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL No. 4, Stone Masons Hammer w/16" Wood Ha (BL334)
- EPPINGER ER25 PRECIFLEX Adapter Type 4 (2504-0190)
- CRESCENT WISS Tinner Snips, Straight, 2" Cutting L (WDF10S)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13342)
- WALTER Spiral Flute Tap Plug, 2 Flutes (N20516-M1.6)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900808)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303901000)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985205)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498834)
- WIDIA Spiral Flute Tap Plug, 2 Flutes (GT725021)
- Walter Spiral Flute 2-Flute Taps