Shop All Screw Machine Length Drill Bits
Walter
Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish
Mfr # A1149XPL-NO13
Zoro # G4838753
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #13
- Decimal Equivalent 0.1850
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Walter
- MFR # A1149XPL-NO13
- Zoro # G4838753
- Country of Origin France
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #13 |
Depth:Dia. Ratio | 3xD |
Shank Dia. | 4.7 mm |
Flute Length | 15/16 in |
Overall Length | 58.00 mm |
Depth x Dia. Ratio | 3xD |
Shank Length | 34.00 mm |
Drill Point Length | 1.10 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | H8 |
Maximum Drilling Depth | 15/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-40 13/16" Spring Collet (3900-5287)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Slotted Bit Socket (SHB10404)
- DRILL AMERICA 9/16"-36x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-91636)
- PROTO 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5214)
- WALTER Screw Machine Drill Bit, 5.55 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-5.55)
- WALTER Flat Bottom Drill Bit, 1/2 in Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-1/2IN)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-1/4IN)
- WALTER Screw Machine Drill Bit, X Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-LET.X)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14715)
- Walter Screw Machine Length Drill Bits