Shop All Pipe Taps
Walter
Pipe Tap, 5/8"-14, Taper, 4 Flutes, G
Mfr # P24360-G5/8
Zoro # G2903098
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-14
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type G
- Pitch Diameter Limit Not Rated
Product Information
Dimensions
Tap Thread Size | 5/8"-14 |
Pitch Diameter Limit | Not Rated |
Overall Length | 4-15/16" |
Tap Dimension Type | Inch |
Thread Length | 15/16" |
Shank Dia. | 11/16" |
Tap Size | 5/8" |
Drill Bit Size | 0.8270 in |
Square Size | 14.50mm |
Thread Size | 5/8"-14 |
Shank Length | 47.00 mm |
75% Thread Drill Size | 13/16 in |
Description
Pipe and Conduit Thread Tap, Thread Size 5/8 In.-14, BSPP (G), Overall Length 125.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 13/16 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESW Carpenters Hammer- Ripping- 16 oz. (E316S)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #72 (46742)
- MITUTOYO Drive Pin Punch Set, 5 Pieces, Steel (985-118)
- BUSINESS SOURCE Ruler, Stainless, Nonskid, 12" (32361)
- WALTER Pipe Tap, 3/8"-19, Taper, 4 Flutes, G (P24360-G3/8)
- WALTER Pipe Tap, 1/16"-27, Plug, 3 Flutes, NPT (A25563-NPT1/16)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, G (M2456305-G1/8)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- WALTER Pipe Tap, 2-1/2"-11, Plug, 6 Flutes, G (24361-G2.1/2)
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPTF (5TWX6)
- Walter Pipe Taps