Shop All Pipe Taps
Walter
Pipe Tap, 3/4"-14, Plug, 4 Flutes, G
Mfr # 24460-G3/4
Zoro # G2555478
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type G
- Overall Length 5-1/2"
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Overall Length | 5-1/2" |
Tap Dimension Type | Inch |
Thread Length | 1" |
Shank Dia. | 13/16" |
Pitch Diameter Limit | Not Rated |
Tap Size | 3/4" |
Shank Length | 4 7/8 in |
Square Size | 0.6300 in |
75% Thread Drill Size | 29/32 in |
Thread Size | 3/4"-14 |
Drill Bit Size | 0.9650 in |
Tap Length Standard | DIN EN ISO 228 |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPP (G), Overall Length 5 1/2 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1 1/64 in, 75 Percent Thread Drill Size 29/32 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN653-M3-6 Flat Knurled Thumb Screw (3N6F48)
- WIHA 6 3/8 in Wire Stripper 20 to 10 AWG (10250)
- DRILL AMERICA m33x2 HSS Metric 4 Flute Plug Hand Tap (DWTP33X2)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #17 (44087)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, G (M24563-G1/4)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, G (M2456305-G1/8)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24195-G1/2)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, G (P24569-G3/8)
- WALTER Pipe Tap, 5/8"-14, Plug, 4 Flutes, G (P24569-G5/8)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- Walter Taps