Shop All Pipe Taps
Walter
Pipe Tap, 2-1/2"-11, Plug, 6 Flutes, G
Mfr # 24361-G2.1/2
Zoro # G2555469
product price: $1,214.99
/ea
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2-1/2"-11
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type G
- Number of Pieces 1
Product Information
Dimensions
Tap Thread Size | 2-1/2"-11 |
Tap Dimension Type | Inch |
Thread Length | 1-1/2" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 2" |
Overall Length | 10-13/16" |
Tap Size | 1/2" |
Drill Bit Size | 2.8580 in |
Tap Length Standard | DIN EN ISO 228 |
Thread Size | 2-1/2"-11 |
Shank Length | 5 25/64 in |
Square Size | 1.5350 in |
75% Thread Drill Size | 2 27/32in |
Description
Pipe and Conduit Thread Tap, Thread Size 2-1/2 In.-11, BSPP (G), Overall Length 10 13/16 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1 31/64 in, 75 Percent Thread Drill Size 2 27/32in, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive, 1-3/4" SAE Socket, (6-3XS)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Impact So (32B07)
- PERFORMANCE TOOL 8-Pc Pro Style Sae Nut Driver Nut Driver Set, W30900 (W30900)
- STANLEY FAT MAX 50 BLADES (11-700L)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- WALTER Pipe Tap, 3/8"-19, Taper, 4 Flutes, G (P24360-G3/8)
- WALTER Pipe Tap, 3/4"-14, Modified Bottoming, 6 Flutes, G (2456315-G3/4)
- WALTER Pipe Tap, 5/8"-14, Taper, 4 Flutes, G (P24360-G5/8)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24165-G1/2)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, G (P24569-G3/8)
- BOSCH Pipe Tap, M5-0.80, Taper, 4 Flutes, Metric Coarse (BPT5M80)
- Walter Pipe Taps