Shop All Pipe Taps
Walter
Pipe Tap, 1/4"-19, Plug, 4 Flutes, G
Mfr # M24563-G1/4
Zoro # G2519513
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-19
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type G
- Tap Style Pipe
Product Information
Dimensions
Tap Thread Size | 1/4"-19 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 9/16" |
Overall Length | 3-15/16" |
Shank Dia. | 7/16" |
Tap Size | 1/4" |
Shank Length | 29.00 mm |
Square Size | 12.00mm |
Thread Size | 1/4"-19 |
Drill Bit Size | 0.4650 in |
75% Thread Drill Size | 29/64 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPP (G), Overall Length 100.00 mm, High Speed Steel, VAP, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 29/64 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO HANDLE 1/2" Chuck Hydro Handle, Quick Release Water Fittings, Recoil Hose, Hand Pump, Bottle (HHPSET-K2)
- MILWAUKEE TOOL 15/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (68 01 160)
- DREMEL Nylon Bristle Brush, 1/8in. dia., PK2 (405-02)
- WALTER Pipe Tap, 2-1/2"-11, Plug, 6 Flutes, G (24361-G2.1/2)
- WALTER Pipe Tap, 3/4"-14, Modified Bottoming, 6 Flutes, G (2456315-G3/4)
- WALTER Pipe Tap, 5/8"-14, Plug, 4 Flutes, G (P24569-G5/8)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (A254602-NPT3/4)
- WALTER Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (AC25361-NPT1/8)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, G (M2456305-G1/8)
- DRILLCO 1-1/2 - 11-1/, Pipe Taps (290A232)
- Walter Taps