Shop All Pipe Taps
Walter
Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP
Mfr # 243612-RP1/4
Zoro # G2555310
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-19
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type BSPP
- Number of Pieces 1
Product Information
Dimensions
Tap Thread Size | 1/4"-19 |
Shank Dia. | 7/16" |
Overall Length | 3-15/16" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Thread Length | 13/16" |
Tap Size | 1/4" |
Shank Length | 1 9/64 in |
Square Size | 0.3540 in |
Tap Length Standard | DIN EN 10226.1 |
Thread Size | 1/4"-19 |
Drill Bit Size | 0.4530 in |
75% Thread Drill Size | 29/64 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPT (R/Rc/Rp), Overall Length 3 59/64 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 29/64 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEMCO Tie Wire Twister (14731)
- DEWALT Circular Saw Blades, 10 in, 60 Teeth (DWA11060)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (361019)
- PROTO SAE Plain Hex Key, 7/32" Tip Size, 6 in Long, 3 in Short (J46414)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, G (M2456305-G1/8)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, G (P24569-G3/8)
- WALTER Pipe Tap, 1/16"-27, Plug, 3 Flutes, NPT (A25563-NPT1/16)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24165-G1/2)
- WALTER Pipe Tap, 3/4"-14, Modified Bottoming, 6 Flutes, G (2456315-G3/4)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, G (M24563-G1/4)
- WALTER SURFACE TECHNOLOGIES 1/8Taper Pipe Taps Npt (02C020)
- Walter Taps