Shop All Pipe Taps
Walter
Pipe Tap, 1/2"-14, Plug, 4 Flutes, BSPP
Mfr # 243612-RP1/2
Zoro # G2555347
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type BSPP
- Tap Style Pipe
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Tap Dimension Type | Inch |
Shank Dia. | 5/8" |
Overall Length | 4-15/16" |
Thread Length | 15/16" |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/2" |
Thread Size | 1/2"-14 |
Square Size | 0.4720 in |
Shank Length | 1 49/64 in |
75% Thread Drill Size | 45/64 in |
Drill Bit Size | 0.7280 in |
Tap Length Standard | DIN EN 10226.1 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPT (R/Rc/Rp), Overall Length 4 29/32 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER White Plastic Rotary Click Dimmer Knobs 6PK (77985)
- LEICA LINO Multi Line Laser, Pendulum Self Leveling (L4P1)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25919 (25919)
- DURSTON MANUFACTURING HALF CUT BIT 77 pc SET 5/8" LONG BITS (VIVHC77)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (243612-RP1/4)
- WALTER Pipe Tap, 3/8"-18, Plug, 5 Flutes, NPTF (A26563-NPTF3/8)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (24361-G1/2)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, G (P24569-G3/8)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, G (M2456305-G1/8)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5TWY2)
- Walter Taps