Shop All Pipe Taps
Walter
Pipe Tap, 1-3/4"-11, Plug, 6 Flutes, G
Mfr # P24569-G1.3/4
Zoro # G2903210
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/4"-11
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type G
- Number of Pieces 1
Product Information
Dimensions
Tap Thread Size | 1-3/4"-11 |
Thread Length | 1" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Overall Length | 7-1/2" |
Shank Dia. | 1-9/16" |
Tap Size | 1-3/4" |
Drill Bit Size | 2.0080 in |
Thread Size | 1-3/4"-11 |
Square Size | 32.00mm |
Shank Length | 130.00 mm |
75% Thread Drill Size | 2.008 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1-3/4 In.-11, BSPP (G), Overall Length 190.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 2.008 in, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Wire Stripper and Cutter for 8-22 AWG Wi (WS-822)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 9/16" x 1" (SSPI.9/16)
- DEWALT 7/32" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5410B25)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14116)
- WALTER Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (AC25361-NPT1/8)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- WALTER Pipe Tap, 1/4"-19, Plug, 4 Flutes, G (M24563-G1/4)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (A254602-NPT3/4)
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, G (P24569-G3/8)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64042)
- Walter Pipe Taps