Shop All Corner Radius End Mills
Walter
Metric Corner Radius End Mills Solid carbide shoulder/slot mills, H309
Mfr # H3094718-6-100
Zoro # G700022903
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Walter
- MFR # H3094718-6-100
- Zoro # G700022903
- UPC # 4042446145767
- Country of Origin Germany
- Category Corner Radius End Mills
Description
Metric Corner Radius End Mills Solid carbide shoulder/slot mills, H3094718-6-100, 6 mm diameter, coolant style - no coolant exit, for ISO material groups P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75LJ024NN)
- DRILL AMERICA 1-3/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/32)
- MELIN TOOL CO Countersnk, Extnded Lngth, HSS, 1-F, 82 deg. (HS1EL-1-82)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79648CLB103315)
- WALTER ConeFit H3E68118-E16-16-5 (H3E68118-E16-16-5)
- WALTER Corner Radius End Mills, unit: inch, Dc: 0.500inch, coating: TiAlN, ma (MC025.12.7A4D152-WJ30TF)
- WALTER ConeFit H3E68118-E12-12-3 (H3E68118-E12-12-3)
- WALTER Metric Corner Radius & Corner Chamfer End Mills Ceramic shoulder/slot (MC275-16.0E6P150-WIS10)
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.0930" (3/32), Number of Flutes: 5 (852193-C6)
- HARVEY TOOL Miniature End Mill-4 Flute-Corner Radius 0.3750" (3/8) Cutter DIAx0.0500" Radius x0.5700" L of Cut (917140)
- FREUD Radius Dish Carving Bit, 1/4 (19-506)
- Walter Corner Radius End Mills