Shop All Sledges
Walter Meier Holding Ag
Bash Sledge Hammer 12 Lb. Head, 21224
Mfr # 21224
Zoro # G6329767
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Drop Forged Steel
- Face Diameter 2-1/4 in
- Thickness 2.78 in
- Weight 15.6 lb.
- Width 7.28 in
Product Information
- Brand Walter Meier Holding Ag
- MFR # 21224
- Zoro # G6329767
- UPC # 731325179187
- Country of Origin Mexico
- Category Sledges
Dimensions
Overall Length | 24 in |
Face Diameter | 2-1/4 in |
Width | 7.28 in |
Handle Length | 24 in |
Details
Item | Sledge Hammer |
Head Weight | 12 lb. |
Head Material | Drop Forged Steel |
Thickness | 2.78 in |
Weight | 15.6 lb. |
Description
Bash Sledge Hammer 12 Lb. Head
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Universal Joint, SAE, Black Oxide, 4 5/8 in L (J10670A)
- WESTWARD Spring Retainer, 0.401 In. Shank (4MGY1)
- CENTURY DRILL & TOOL Brad Point Wood Bit 25/64 Overall Lgth 5-1/8 Cutting Lgth 3-3/4 Rs 3/8 (37225)
- CENTURY DRILL & TOOL 1/2" Diamond Hole Saw (05575)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21030 (21030)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21024 (21024)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 12 Lb. Head, 21230 (21230)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20816 (20816)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 4 Lb. Head, 20416 (20416)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 12 Lb. Head, 21236 (21236)
- COUNCIL TOOL Sledge Hammer, 16 lb Head Weight (PR1600)
- Walter Meier Holding Ag Sledges