Shop All Carbide-Tipped Drill Bits
Walter
Jobber Length Drill Bit, 103.00 mm L, 7377567
Mfr # 7377567
Zoro # G8313340
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3701
- Shank Dia. 10 mm
- Overall Length 103.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Walter
- MFR # 7377567
- Zoro # G8313340
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 10 mm |
Overall Length | 103.00 mm |
Flute Length | 61.00 mm |
Maximum Drilling Depth | 49 mm |
Depth:Dia. Ratio | 5xD |
Drill Bit Size | 9.60 mm |
Drill Length Class | Jobber Length |
Shank Length | 40.00 mm |
Drill Point Length | 1.75 mm |
Drill Diameter Tolerance | M7 |
Description
Jobber Length Drill Bit, Drill Bit Size 9.60 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiSiAlCrN/AlTiN, Decimal Equivalent 0.3701, Metric, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5225B25)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33146)
- WESTWARD 3/8" Drive Impact Screwdriver Bit SAE (4LZH1)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 5/32 (C08685)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- SANDVIK Carbide Inserts 10 Count (CNMG 09 03 08-PF CNMG 322-PF 4315)
- DEWALT Drill Bit, 3/8 in. x 12 in., Carbide (01332-PWR)
- M.A. FORD Twister Gp Circuit Board Drill, #83 (30201200)
- Walter Drill Bits