Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 1/8", Carbide, A6489DPP-1/8IN
Mfr # A6489DPP-1/8IN
Zoro # G8107224
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Point Type Self-centering
- Drill Bit Material Solid Carbide
Product Information
- Brand Walter
- MFR # A6489DPP-1/8IN
- Zoro # G8107224
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 6 mm |
Overall Length | 2 29/32 in |
Flute Length | 1 5/16 in |
Maximum Drilling Depth | 1 3/32 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 1 13/32 in |
Drilling Depth | 28.00mm |
Drill Diameter Tolerance | M7 |
Drill Point Length | 0.578mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Flat Double/Single Cut Warding Bastard File (16761NN)
- HHIP 3/8 X 4-1/4" Lathe Mandrel (3902-2024)
- HHIP 1/4 Male NPT Valves For 1/4 Coolant Hose 5 Pieces (8401-0209)
- MIDWEST TOOL & CUTLERY Repl Blades For M1200 (MWT-1200R)
- WALTER Walter Titex - Solid carbide twist drill, Drill Bit, DB133-12-01.588A1-WJ30ER (DB133-12-01.588A1-WJ30ER)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-05-07.144A1-WJ30RE (DC150-05-07.144A1-WJ30RE)
- WALTER High Performance Drills, 0.125 Inch Diameter, DC160-12-A1, Solid Carbi (DC160-12-03.175A1-WJ30EU)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 13.50mm, Carbide, DC150-05-13.500A1-WJ30RE (DC150-05-13.500A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE (DC150-03-07.144A0-WJ30RE)
- WALTER Jobber Drill, 8.20mm, Carbide, A6589DPP-8.2 (A6589DPP-8.2)
- NACHI Taper Shank Oil-Hole HSCO Drill - 21/32in (1057322)
- Walter Drill Bits