Shop All Coolant Fed Drill Bits
Walter
Jobber Drill, 17/64", Carbide, A3389DPL-17/64IN
Mfr # A3389DPL-17/64IN
Zoro # G8202153
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Point Type Self-centering
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Product Information
- Brand Walter
- MFR # A3389DPL-17/64IN
- Zoro # G8202153
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64 in |
Shank Dia. | 8 mm |
Overall Length | 3 9/16 in |
Flute Length | 2 1/16 in |
Maximum Drilling Depth | 1 11/16 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 1 13/32 in |
Drilling Depth | 43.00mm |
Drill Diameter Tolerance | M7 |
Drill Point Length | 1.23mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Attachment (61625)
- WELLER Crescent Assorted Sizes X 3/8 in. drive Metric 6 Point Deep Deep Well Socket Set 9 pc (CSAS7N)
- INSIZE Extension Base, 12" L (6141-320)
- SUNEX WR 1/2in DR 1-3/4 CROWS FOOT (SU97748A)
- WALTER Jobber Drill, 8.20mm, Carbide, A6589DPP-8.2 (A6589DPP-8.2)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 5.00mm, Carbide, DC150-05-05.000A1-WJ30RE (DC150-05-05.000A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 6.00mm, Carbide, DC150-05-06.000A1-WJ30RE (DC150-05-06.000A1-WJ30RE)
- WALTER Jobber Drill, 9.00mm, Carbide, A6489DPP-9 (A6489DPP-9)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE (DC150-03-10.716A0-WJ30RE)
- WALTER Jobber Drill, 9.00mm, Carbide, A3389DPL-9 (A3389DPL-9)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 1/8" (55321)
- Walter Coolant Fed Drill Bits