Shop All Jobber Length Drill Bits
Walter
Jobber Drill, 10.5mm, 130, Carbide
Mfr # A3486TIP-10.5
Zoro # G6194212
product price: $361.00
/ea
Free Shipping & Returns
$361.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiN Tip
Product Information
- Brand Walter
- MFR # A3486TIP-10.5
- Zoro # G6194212
- Country of Origin Germany
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.50 mm |
Shank Dia. | 12.00 mm |
Overall Length | 151.00 mm |
Flute Length | 104.00 mm |
Maximum Drilling Depth | 86 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 86.00mm |
Shank Length | 45 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 10.50 mm, Drill Bit Point Angle 130 Degrees , Carbide, Decimal Equivalent 0.4134, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Round Bastard File 6" (120351)
- BETA Flat Chisel, Ribbed Type, 14mm (000350001)
- MASON Vibration Isoltr, Neoprene, 325 to 650 lb. (5XR52)
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench Set Assorted in. L 2 pc (ATWJ2610VS)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-1/2IN)
- WALTER Walter Titex - Deep-hole twist drill (A1222-NO28)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- WALTER Walter Titex - Twist drill (A1244-NO75)
- FULLERTON TOOL 3-Flute - 90° Point - 1566 Poly Drills, TIALN, RH Spiral, Notched, Standard, (15662)
- Walter Drill Bits