Shop All Indexable Drill Inserts
Walter
Insert
Mfr # MX22-2E224N02-GD8 WSM23S
Zoro # G2945445
product price: $56.65
/ea
Sold in multiples of 5 for $283.25
$283.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Neutral
- Chip-Breaker Yes
- ISO Number MX22-2E224N02-GD8
- Overall Length 0.8660"
- Depth of Cut 0.2360 in
Product Information
- Brand Walter
- MFR # MX22-2E224N02-GD8 WSM23S
- Zoro # G2945445
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Overall Length | 0.8660" |
Depth of Cut | 0.2360 in |
Max. Grooving Width | 0.0880 in |
Corner Radius | 0.0080 in |
Details
Cutting Direction | Neutral |
Chip-Breaker | Yes |
Item | Indexable Parting and Grooving Insert |
ISO Number | MX22-2E224N02-GD8 |
Chip-Breaker Code | GD8 |
Cutting Application | Grooving, Parting |
ANSI Code | MX22-2E224N02-GD8 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSM23S |
Lead Angle | 0 Degrees |
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0880 in, ANSI Code MX22-2E224N02-GD8, Chip-Breaker Code GD8
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Thumbwheel Ratchet, Chrome (49270)
- APEX TOOL GROUP Ext 7/16 Male Hex Drv 3/8 Mal (EX-371-4)
- WERA Long Ballpoint Hex Key, 2.5mmx112mm, PK10 (05027103001)
- VULCAN Knife Drywall Taping 8In Ergo (360213L)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Indexable Drill Inserts Square P4841P-3R-E57 WSP45 M P S (P4841P-3R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- KYOCERA Replaceable Drill Tip, PVD Carbide (DA1090MGMPR1535)
- Walter Indexable Drill Inserts