Shop All Indexable Boring Bars
Walter
Indexable Parting and Grooving Tool Holder, G1221.20SR-3T10-GX16-P, 9.8062 in L
Mfr # G1221.20SR-3T10-GX16-P
Zoro # G2956310
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9.8062"
- Cutting Direction Right Hand
- ISO Number G1221.20SR-3T10-GX16-P
- Product Family Novex-Cut
- Coolant Fed Coolant Through
Product Information
- Brand Walter
- MFR # G1221.20SR-3T10-GX16-P
- Zoro # G2956310
- Country of Origin Germany
- Category Indexable Boring Bars
Dimensions
Overall Length | 9.8062" |
Details
Item | Indexable Parting and Grooving Tool Holder |
Cutting Direction | Right Hand |
ANSI Code | G1221.20SR-3T10-GX16-P |
ISO Number | G1221.20SR-3T10-GX16-P |
Product Family | Novex-Cut |
Coolant Fed | Coolant Through |
Toolholder Style | G1221 |
Cutting Location | Internal |
Insert Style | GX |
Insert Holding Type | Screw Clamping |
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, ANSI Code G1221.20SR-3T10-GX16-P, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 3/8 (C97321)
- DRILL AMERICA 3/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/8)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, low angle (AHSQD-9-XNGL)
- GEARWRENCH 7/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86436)
- WALTER Indexable Boring Bar, A12S-STFCR2, 10 in L, High Speed Steel, Triangle Insert Shape (A12S-STFCR2)
- WALTER Indexable Boring Bar, A12S-SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12S-SCLCR3)
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, A10R-SCLPL2, (A10R-SCLPL2)
- WALTER Indexable Boring Bar, A16T-SCLCR4, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR4)
- WALTER Boring bar without coolant - positive - screw E16T-SDUCR3 (E16T-SDUCR3)
- WALTER Indexable Boring Bar, 200.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16R-SCLCR09)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-4601000)
- Walter Indexable Boring Bars