Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series
Mfr # F4080.UB38.102DC.Z07.04
Zoro # G7839282
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 4"
- Series F4080
- Depth of Cut 4.00mm
- Number of Inserts 7
- Overall Length (In.) 2.48
Product Information
- Brand Walter
- MFR # F4080.UB38.102DC.Z07.04
- Zoro # G7839282
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 4" |
Depth of Cut | 4.00mm |
Overall Length (In.) | 2.48 |
Shank Dia. (In.) | 1.5 |
Diameter | 4.000" |
Cutting Length | 0.157" |
Overall Length | 63.00mm |
Max. Cutting Dia. | 111.60mm |
Insert Cutting Edge Length | 4.00mm |
Hub Outside Dia. | 80.00mm |
Description
Indexable Face Mill, Max. Cutting Dia. 111.60mm, Depth of Cut 4.00mm, ANSI Code F4080.UB38.102DC.Z07.04, Compatible Hardware FS1495 T20IP Clamping Srcew, Coolant Fed Coolant Through, Cutting Application Chamfering, Circular Interpolation Milling, Face Milling (Finishing), Face Milling (Roughing), Ramping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 2PK Giant StorageHanger, MN (GSH)
- QEP Tile Cutter, 1/2 In Cap, 14 In, Yellow (10214Q)
- PROTO 3/8 in, 1/2 in Drive Socket Set Metric, SAE 52 Pieces 3/8 in to 1 1/8 in, 5.5 mm to 23 mm , Chrome (J52352S)
- OSG Spiral Point Tap, Plug, 2 (1612601)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- Walter Milling Cutters