Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, 1/4", 14 Degrees
Mfr # P28477-1 WKP35
Zoro # G2926624
Sold in multiples of 10 for $172.90
$172.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 1
- Inscribed Circle 1/4"
- Cutting Direction Right Hand
- Relief Angle 14 Degrees
- ISO Number P28477-1
Product Information
- Brand Walter
- MFR # P28477-1 WKP35
- Zoro # G2926624
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 1 |
Corner Radius | 0.00mm |
Details
Inscribed Circle | 1/4" |
Cutting Direction | Right Hand |
Relief Angle | 14 Degrees |
ISO Number | P28477-1 |
Item | Indexable Drill Insert |
ANSI Code | P28477-1 |
Manufacturer Grade | WKP35 |
Thickness | 2.38mm |
Primary Material Application ISO Code | K, P |
For Drill Type | B321 Stardrill |
Primary Material Application | Cast Iron, Steel |
Finish - Machining | TiCN+Al2O3+(TiN) |
Shape | Square |
Description
Indexable Drill Insert, Relief Angle 14 Degrees , TiCN+Al2O3+(TiN), ANSI Code P28477-1, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SG Pallet (SG PALLET)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Socket (SHD22036)
- PRO-GRADE TOOLS 1/4" Drive Round Ratchet 1/4"Dr. (12011)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Inserts Square P4841P-3R-E57 WSP45 M P S (P4841P-3R-E57 WSP45)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- H & H INDUSTRIAL PRODUCTS WNMG-331 TiN Coated Carbide Insert (6052-2331)
- Walter Indexable Tools