Shop All Indexable Boring Bars
Walter
Indexable Boring Bar, A16T-SVUBL2, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape
Mfr # A16T-SVUBL2
Zoro # G8451545
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Shank Dia. 1 in
- Min. Bore 1.240"
- Cutting Direction Left Hand
- Insert Shape 35 Degrees Diamond
Product Information
- Brand Walter
- MFR # A16T-SVUBL2
- Zoro # G8451545
- Country of Origin Sweden
- Category Indexable Boring Bars
Dimensions
Overall Length | 12 in |
Shank Dia. | 1 in |
Bar Dia. | 0.630" |
Max. Bore Depth | 4 in |
Min. Bore Dia. | 1.2400 in |
Description
Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 12 in, A16T-SVUBL2, 93 Degrees , 0.6800 in, FS1490 Torx Key, FS2172 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 5 5/16 in Long, 1/4 in Short (54TU56)
- DRILL AMERICA 7/16"-12 HSS Plug Hand Tap (DWTST7/16-12P)
- DEWALT 7 in. (180mm) Medium Angle Grinder (DW840)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 9 in D x 2 in H (TB-104)
- WALTER Indexable Boring Bar, A12S-SVUBL2, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (A12S-SVUBL2)
- WALTER Walter Capto - Boring bar - positive - screw C4-SDUCR-17090-11 (C4-SDUCR-17090-11)
- WALTER Boring bar with coolant - positive - screw E08R-SWLCR2 (E08R-SWLCR2)
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, A10R-SCLPR2, (A10R-SCLPR2)
- WALTER Boring bar with coolant - negative - clamp / wedge A12S-DDUNR3 (A12S-DDUNR3)
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, E12S-STFCR2, (E12S-STFCR2)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100X)
- Walter Indexable Boring Bars