Shop All Indexable Boring Bars
Walter
Indexable Boring Bar, A10R-SCLCR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A10R-SCLCR3
Zoro # G8163163
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Shank Dia. 5/8 in
- Min. Bore 0.770"
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
Product Information
- Brand Walter
- MFR # A10R-SCLCR3
- Zoro # G8163163
- Country of Origin Sweden
- Category Indexable Boring Bars
Dimensions
Overall Length | 8 in |
Shank Dia. | 5/8 in |
Bar Dia. | 0.393" |
Max. Bore Depth | 2-1/2 in |
Min. Bore Dia. | 0.7720 in |
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 8 in, A10R-SCLCR3, 95 Degrees , 13/32 in, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1334)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-102)
- HYDE 12" Value Series Blue Steel Taping Knife, Flat Back (09214)
- PROTO Velocity Top Chest, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RG)
- WALTER Boring bar - Threading S16M-NTS-IL16-20 (S16M-NTS-IL16-20)
- WALTER Indexable Boring Bar, A16T-SDUCR3, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A16T-SDUCR3)
- WALTER Boring bar - Threading S20S-NTSIL16-65 (S20S-NTSIL16-65)
- WALTER Indexable Parting and Grooving Tool Holder, G1221.20SR-3T10-GX16-P, 9.8062 in L (G1221.20SR-3T10-GX16-P)
- WALTER Precision Boring Bar, unit: inch, connection machine side: Walter NCT (B3230.UN6.14-16.Z1TC06.L)
- WALTER Indexable Boring Bar, A12S-SVUBL2, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (A12S-SVUBL2)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400X)
- Walter Indexable Tools