Shop All Indexable Boring Bars
Walter
Indexable Boring Bar, 250.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # A20S-SDUCR11
Zoro # G8423922
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 250.00mm
- Shank Dia. 20.00mm
- Min. Bore 0.984"
- Cutting Direction Right Hand
- Insert Shape 55 Degrees Diamond
Product Information
- Brand Walter
- MFR # A20S-SDUCR11
- Zoro # G8423922
- Country of Origin Sweden
- Category Indexable Boring Bars
Dimensions
Overall Length | 250.00mm |
Shank Dia. | 20.00mm |
Bar Dia. | 0.787" |
Insert Size | 11T3 |
Min. Bore Dia. | 25.00mm |
Max. Bore Depth | 80.00mm |
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 250.00mm, 93 Degrees , 13.00mm, FS1465 Torx key, FS2062 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA POSITIVE INSERT GEO AL, 3, CCGT, 2 (CCGT3252AL WU05PT)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/8" (01015)
- WIDIA End Mill, AlTiN, 0.3750 in Millng Dia, 4V05 (4V0510004ST)
- RIDGID Bracket, Guide Hose Mounting (27603)
- WALTER Walter - Boring bar - Grooving (MSS-I32R90-1,5D-E)
- WALTER Boring bar without coolant - positive - screw E16T-SDUCR3 (E16T-SDUCR3)
- WALTER Walter Capto - Boring bar - negative - lever C5-PDUNR-27140-15 (C5-PDUNR-27140-15)
- WALTER Indexable Boring Bar, A12S-STFCR2, 10 in L, High Speed Steel, Triangle Insert Shape (A12S-STFCR2)
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, E12S-STFCR2, (E12S-STFCR2)
- WALTER Boring bar - Threading S16M-NTS-IL16-20 (S16M-NTS-IL16-20)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-120250X)
- Walter Indexable Boring Bars