Shop All Screw Machine Length Drill Bits
Walter
Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish
Mfr # A7191TFT-12.5
Zoro # G4800253
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.4921
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish TiNAl
Product Information
- Brand Walter
- MFR # A7191TFT-12.5
- Zoro # G4800253
- Country of Origin China
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.50 mm |
Shank Dia. | 14.00 mm |
Overall Length | 107.00 mm |
Flute Length | 49.00 mm |
Sizes Included | 0.4920" |
Depth x Dia. Ratio | 2xD |
Depth:Dia. Ratio | 2xD |
Shank Length | 52.00 mm |
Drill Point Length | 0 in |
Drill Diameter Tolerance | P7 |
Description
Flat Bottom Drill Bit, Drill Bit Size 12.50 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide, TiNAl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RID Rid 47057 Aluminum Straight Pipe Wrench (47057)
- JOHNSON LEVEL & TOOL I Beam Level, Alum, 48 In L, 3 Vials, Silver (1300-4800)
- WILLIAMS 1/4" Dr, 7/64" Size, SAE Hex Bit Socket, 6 Pts, Overall Length: 3" (MA-3-1/2LA)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 12 pt Standard Depth, Black Oxide (J7436)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- WALTER Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-3/8IN)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-1/4IN)
- WALTER Flat Bottom Drill Bit, 1/2 in Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-1/2IN)
- WALTER Screw Machine Drill Bit, X Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-LET.X)
- CLEVELAND Screw Machine Drill Bit, #42 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04404)
- Walter Screw Machine Length Drill Bits