Shop All Carbide-Tipped Drill Bits
Walter
Extra Long Drill Bit, Spiral, 206.00 mm L, 7378885
Mfr # 7378885
Zoro # G8312430
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4063 in
- Shank Dia. 12.00 mm
- Overall Length 206.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Walter
- MFR # 7378885
- Zoro # G8312430
- UPC # 4031132419985
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 12.00 mm |
Overall Length | 206.00 mm |
Flute Length | 158.00 mm |
Maximum Drilling Depth | 140.00 mm |
Drill Bit Size | 10.31 mm |
Depth:Dia. Ratio | 12xD |
Drill Diameter Tolerance | M7 |
Shank Length | 45.00 mm |
Drill Length Class | Extra Long |
Drill Point Length | 1.88 mm |
Description
Extra Long Drill Bit, Drill Bit Size 10.31 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, TiSiAlCrN/AlTiN, Material Grade - Machining WJ30EU, Maximum Drilling Depth 140.00 mm, Metric, 12xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Recessed 7 in L, 10 PK (KCJ-4R-30)
- PALMGREN Arbor press, 2 Ton (9661201)
- KRAFT TOOL Stainless Steel Curb/Gutter Walking (CC961-01)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces DeWalt 381028-08 & 381028-02 (M35)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- HARVEY TOOL Miniature Drill, 0.0200", Material - Machining: Carbide (20200)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1772 (51324)
- Walter Drill Bits