Shop All Extra Long Drill Bits
Walter
Extra Long Drill, 1/4", Carbide, A7495TTP-1/4IN
Mfr # A7495TTP-1/4IN
Zoro # G4791768
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/4 in
- Drill Bit Material Carbide-Tipped
- Decimal Equivalent 0.2500
Product Information
- Brand Walter
- MFR # A7495TTP-1/4IN
- Zoro # G4791768
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 8.00 mm |
Overall Length | 12 3/4 in |
Flute Length | 11 3/32 in |
Maximum Drilling Depth | 11 3/32 in |
Depth x Dia. Ratio | 40xD |
Depth:Dia. Ratio | 40xD |
Drill Point Length | 1.48mm |
Drill Length Class | Extra Long |
Shank Length | 1 13/32 in |
Drill Diameter Tolerance | E7 |
Description
Extra Long Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Carbide, TiNAl, Material Grade - Machining TTP, Maximum Drilling Depth 11 3/32 in, Fractional Inch, 40xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 3 Flutes (E0483)
- OSG End Mill, Roughing, Co, 1 In, 5 FL, Sq End (4910900)
- PERFORMANCE TOOL 10 Piece SAE T-Shape Hex Key Set, W80274 (W80274)
- AVK Expandable Tool, 8-32, Steel (AA181-832)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 9/64", Carbide, DC150-12-03.572A1-WJ30TA (DC150-12-03.572A1-WJ30TA)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-10)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-4.5)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-7)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC170-12-06.350A1-WJ30EJ (DC170-12-06.350A1-WJ30EJ)
- DRILL AMERICA 3/8" HSS Surf. Trt. 12" Drill Bit (D/AA/CX123/8)
- Walter Extra Long Drill Bits