Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide
Mfr # DNMG150408-RP5 WPP20S
Zoro # G7924905
product price: $17.99
/ea
Sold in multiples of 10 for $179.90
$179.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Product Information
- Brand Walter
- MFR # DNMG150408-RP5 WPP20S
- Zoro # G7924905
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0310" |
Mounting Hole Dia. | 0.203" |
Depth of Cut | 0.80 to 5.00mm |
Cutting Edge Length | 15.50mm |
Description
Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG432-RP5 WPP20S, Clearance Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Utility Socket 5 (20265B)
- WRIGHT TOOL Wire Strip Plier w/Cutter/Crim 6 strip s (9472)
- URREA 1/4" drive 6-point short impact socket 7/16" (6914H)
- BOSCH Quick-ReleaseTempletGuide3/4InODGeneral- (RA1115)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-MP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-MP5 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG160404-MS3 WSM01)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160404-MP3 WPP10S)
- WALTER Triangle Turning Insert, Triangle, 5/8 in, TNMG, 1.2 mm, Carbide (TNMG270612-MP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 2, DCGT, 1, Carbide (DCGT070204-PM2 WXN10)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC700G)
- Walter Turning Inserts