Shop All Turning Inserts
Walter
Diamond Turning Insert, 1/2", CNMG, 1/32"
Mfr # CNMG120408-MU5 WPP20S
Zoro # G2907277
product price: $15.39
/ea
Sold in multiples of 10 for $153.90
$153.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style CNMG
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 2
- Rake Negative
Product Information
- Brand Walter
- MFR # CNMG120408-MU5 WPP20S
- Zoro # G2907277
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 13/64" |
Cutting Edge Length | 12.90mm |
Details
Item | Diamond Turning Insert |
Insert Style | CNMG |
Inscribed Circle | 4 |
Chip-Breaker | Yes |
Rake | Negative |
Cutting Direction | Neutral |
ISO Number | CNMG120408-MU5 |
ANSI Code | CNMG432-MU5 |
Shape | Diamond |
Manufacturer Grade | WPP20S |
Included Angle | 80 Degrees |
Measurement System | Fractional Inch |
Finish - Machining | TiCN+Al2O3+(TiCN) |
Chip-Breaker Code | MU5 |
Material - Machining | Carbide |
Clearance Angle | 0 Degrees |
Thickness | 3 |
Coating Process | CVD |
Description
Diamond Turning Insert, Chip-Breaker Code MU5, Inscribed Circle 1/2 in, TiCN+Al2O3+(TiCN), ANSI Code CNMG432-MU5, Clearance Angle 0 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14614)
- WIHA 3/4In. - 2-3/8In. Straight Internal Reta (32683)
- HYDE 1" Lifetime 2-Edge Replacement Scraper Blade (11000)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M010)
- WALTER Diamond Turning Insert, Diamond, 4, CCGT, 1, Carbide (CCGT120404-PM2 WXN10)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-MM5 WSM10S)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-NR4 WSM30)
- WALTER Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG160404-MM5 WSM20S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160404-MP3 WPP10S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide (TCMT16T304-FM4 WMP20S)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431FF)
- Walter Turning Inserts