Shop All Wall Mount Desks
Wallwrite
Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray
Mfr # WW-100SC-T47
Zoro # G8543823
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WW-100SC
- Overall Width 20 in
- Overall Height 16 3/8 in
- Overall Depth 3 3/8 in
- Self-Closing Yes
Product Information
- Brand Wallwrite
- MFR # WW-100SC-T47
- Zoro # G8543823
- Country of Origin United States
- Category Wall Mount Desks
Dimensions
Overall Width | 20 in |
Overall Height | 16 3/8 in |
Overall Depth | 3 3/8 in |
Open Depth | 15 1/4 in |
Details
Item | Folding Wall Mount Desk |
Series | WW-100SC |
Self-Closing | Yes |
Lockable | Yes |
Color | Light Gray |
Material | Steel |
Includes | 20 ga Steel Shell With 18 ga Steel Door, Handy Pen Holder, Mounting Hardware, Two Recessed Magnetic Door Closures |
Writing Surface Slope | 0 Degrees |
Standards | ADA Compliance |
Assembly | Assembled |
Product Type | Folding Wall Mount Desk |
Folding | Yes |
Includes Mounting Hardware | Yes |
Finish | Powder Coated |
Frame Gauge | 20 ga |
Door Gauge | 18 ga |
Locking | Yes |
Description
Folding Wall Mount Desk, Overall Height 16 3/8 in, Overall Width 20 in, Open Depth 15 1/4 in, Color Light Gray, Locking Yes, Self-Closing Yes, Writing Surface Slope 0 Degrees , Product Type Folding Wall Mount Desk, Finish Powder Coated, Frame Gauge 20 ga, Includes Mounting Hardware Yes, Assembly Assembled, Folding Yes, Standards ADA Compliance, Door Gauge 18 ga
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Yellow, HDPE (ROP2150Y-M)
- DURHAM MFG Mobile Jobsite Cabinet (JSCM-274440-94T-D719)
- AZAR DISPLAYS Clear Acrylic 22"W x 12"H 1/2" Thick Riser w/ Bumpers (515382)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- WALLWRITE Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel (WW-100-T93)
- GLOBAL INDUSTRIAL 72inH Wall Mount Post, Beige (239128BG)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Espresso with 6-Shelves (ES-14903)
- Wallwrite Wall Mount Desks