Shop All Hollow Wall Anchors
Walldriller
#8 Zinc Anchor Plus Screws , 50PK
Mfr # 041KI
Zoro # G409986025
product price: $60.15
/pk 50, $1.20/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Walldriller
- MFR # 041KI
- Zoro # G409986025
- UPC # 58060808456
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Self Drilling Anchor |
Description
The WALLDRILLER is designed to offer the maximum holding power in drywall material. Its fine centered point helps guide the anchor into the wall with flawless precision. A sharp profile thread cuts deeply into the hole without damaging the drywall, ensuring maximum holding power and stability. The sharp cutting edge reduces the force required to cut the material, making it a self-drilling anchor without pre-drilling. Available in #6 and #8L, in both nylon and zinc.Quick and easy to installSelf-drilling anchors, no pre-drilling requiredAll you need is a screwdriverEasy to remove and reinstallAvailable in nylon or zinc2-sizes available. WARNING: This product can expose you to chemicals; including nickel, lead, which are known to the State of; California to cause cancer. For more information go to www.; P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 1750 PK (07650)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Black Oxide Finish, 40 PK (B38402.175.0001)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 5/16 in H (WWG310312031212)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Steel, Grade A, Plain Finish (U20200.056.2400)
- HILLMAN 41412 0.12 in. Plastic Toggle Anchor - pack of 5 (5335252)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8337000)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07371)
- ITW E-Z Ancor Screw Anchor, 1-5/16" L, Nylon (25200)
- HILLMAN 51Pc Zinc Ez Anchor Kit (375203)
- ITW E-Z Ancor Screw Anchor, 1-1/4" L, Nylon (25316)
- ZORO SELECT Wall Anchor, 1-3/8" L, Steel, 100 PK (U30538.012.0137)
- Walldriller Hollow Wall Anchors