Shop All Hollow Wall Anchors
Wallclaw Anchors
Hammer-In Drywall Anchor
Mfr # PCK-WC10-YS
Zoro # G3688101
product price: $9.05
/ea
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Material Nylon
Product Information
- Brand Wallclaw Anchors
- MFR # PCK-WC10-YS
- Zoro # G3688101
- UPC # 877164000975
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Hammer In Anchor |
Compatible Material | Drywall |
Material | Nylon |
Description
WallClaw Anchors are a hammer-in drywall anchor designed for use in both 1/2 inch (90 lbs) and 5/8 inch (125 lbs) drywall. No drilling is required. Simply hammer it in like a nail attach the fixture to be mounted to the wall and fasten. It is the fastest easiest and among the strongest anchors available on the market. The WallClaw Anchor has a finish nail starter and a blade-like body that easily penetrates drywall with minimal damage to the wall. This means the holding strength of the anchor in the drywall is greater. The anchor's wide platform fins near the head provide greater load bearing capacity. WallClaw anchors are made of engineered nylon.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain PEEK, 1-1/2 in Length, 10 PK (PK1032-112SHC-01)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04360.075.0500)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Stainless Steel Plain Finish, 5 PK (M51420.200.0001)
- ZORO SELECT Hex Weld Nut, M12-1.75, Steel, 19 mm Wd, 20 29/32 mm Lg, 10 mm Ht, 100 PK (M14020.120.0001)
- WALLCLAW ANCHORS 60 lb Tension Strength, 2" L, Plastic, 10 PK (PCK-WC10-YS)
- WALLCLAW ANCHORS Wall Anchor, 2" L, Plastic, 4 PK (PCK-WC4-YS)
- WALLCLAW ANCHORS 60 lb Tension Strength, 2" L, Plastic, 50 PK (PCK-WC50-YS)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC4-YS)
- WALLCLAW ANCHORS 60 lb Tension Strength, 2" L, Plastic, 100 PK (PCK-WC100-YS)
- WALLCLAW ANCHORS Hammer-In Drywall Anchor (PCK-WC25-YS)
- HILLMAN Toggle Bolt, 4" L, 6 PK (5028)
- Wallclaw Anchors Hollow Wall Anchors