Shop All Voice & Data Housings
Wall-To-Wall
Keystone Shoe Bench
Mfr # WA143781
Zoro # G604030820
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wall-To-Wall
- MFR # WA143781
- Zoro # G604030820
- UPC # 654204755770
- Country of Origin China
- Category Voice & Data Housings
Description
Organize your shoes in your closet, bedroom or entryway with the . For closet, use top seat as extra shelf to stack clothes or place more shoes. Top dimension 38.43"W x 11.81"D. Bottom two slated shelves has four sections with each dimension about 17.15"W x 11"D x 7.2"H. Made of Combination of Solid and Composite wood in Teak Finish. Assembly Required.Dimensions: Width: 38.39 Depth: 11.81 Height: 18.27 Materials: Solid / Composite Wood Color: Teak
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, FE, 1", TA (TA37)
- LINEMASTER Treadlite II (T-91-SC3A)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B261FU)
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- HUBBELL PREMISE WIRING Outlet Frame, 4P, 3.66 in H, 1.46 in W (Q106E)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- PANDUIT GFCI Module Frame, Mini Com, 4 Port, White (CFG4WH)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- Wall-To-Wall Voice & Data Housings