Shop All Pegboards
Wall Control
Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Red
Mfr # 35-P-3248RD
Zoro # G7428303
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 48 in
- Overall Depth 3/4 in
- Load Capacity 600 lb
- Overall Height 32 in
Product Information
- Brand Wall Control
- MFR # 35-P-3248RD
- Zoro # G7428303
- UPC # 872984002765
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Width | 48 in |
Overall Depth | 3/4 in |
Overall Height | 32 in |
Panel Hole Size | 1/4 in 1 in |
Height | 32" |
Width | 48" |
Hole Size | 1/4" Round and 1" Slotted |
Peg Hole Size | 1/4 in, 1 in |
Description
Pegboard Panel, Peg Hole Shape Round, Slotted, Peg Hole Size 1/4 in, 1 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 200 lb Panel Load Capacity, 20 ga Panel Thickness, Overall Depth 3/4 in, Overall Height 32 in, Overall Width 48 in, Storage Area 10 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 3, 600 lb Whole Unit Load Capacity, Red, Powder Coated, Steel, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 13-3/4x12-3/4x30, Gray (269874GY)
- NEXEL Wire Shelving, Black Epoxy, 24W X 24D X 74H (24247B)
- WESCO Salvage Drum Lifters, SDL-85 (240102)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL363690-R-1S-HG)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Blue (35-P-3248BU)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Silver (35-P-3248GV)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, White (35-P-3248WH)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Red (35-P-3296RD)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Gray (35-P-3296GY)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Blue (35-P-3296BU)
- WALL CONTROL Industrial Pegboard, Red Metal Peg Boards, PK2 (35-IP-3232-R)
- Wall Control Pegboards