Shop All Earmuffs
Walkers
Over-the-Head Youth Ear Muffs, 23 dB, Childrens, Blue
Mfr # GWP-FKDM-BL
Zoro # G2825174
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 23 dB
- Color Blue
- Ear Muff Style Over-the-Head
- Series Childrens
- Noise Reduction Rating 23 dB
Product Information
Details
Noise Reduction Rating NRR | 23 dB |
Color | Blue |
Ear Muff Style | Over-the-Head |
Series | Childrens |
Item | Youth Ear Muffs |
Noise Reduction Rating | 23 dB |
Cushion Material | Foam |
Cup Color | Blue |
Earmuff Type | Foldable |
Description
Folding Kid Muff- Blue, Earmuff Style Over-the-Head, Noise Reduction Rating 23 dB, Cushion Material Foam, Cup Color Blue, Earmuff Type Foldable, Features Youth Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, White (480L82)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 15 ft Rolled Rubber Flooring - Black (03-205-W100)
- HONEYWELL NORTH Exhalation Valve Guard (80867)
- SAS SURVIVAL AIR SYS Box Of 50 Thickster Pf Latex Disp. Gloves Xl (6604-20)
- WALKERS Over-the-Head Ear Muffs, 26 dB, Advanced Protection, Flat Dark Earth (GWP-DCPM-FDE)
- WALKERS Over-the-Head Ear Muffs with Eyewear, 30 dB, Passive Extra Protection (GWP-FM3GFP)
- WALKERS Youth Ear Muffs, Black (GWP-YWFM2)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, Black (GWP-RSEM)
- WALKERS Over-the-Head Ear Muffs, 32 dB, Passive Premium, Black (GWP-EXFM5)
- WALKERS Over-the-Head Youth Ear Muffs, 23 dB, Childrens, Blue (GWP-FKDM-BL)
- 3M PELTOR CH-3 Hearing Protector, Hard Hat Attached (HT52P3E-112)
- Walkers Earmuffs