Shop All Automotive Mufflers & Exhaust Pipes
Walker Exhaust
Exhaust Muffler, 17895
Mfr # 17895
Zoro # G8508487
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21-1/2 in
- Finish Aluminized
- Material Steel
- Type Combination
- Shape Oval
Product Information
- Brand Walker Exhaust
- MFR # 17895
- Zoro # G8508487
- UPC # 8638717895
- Country of Origin Unknown
- Category Automotive Mufflers & Exhaust Pipes
Dimensions
Length | 21-1/2 in |
Body Height | 4-1/4 in |
Body Width | 8.813 in |
Body Length | 15 in |
Details
Finish | Aluminized |
Material | Steel |
Type | Combination |
Shape | Oval |
Universal Fit | Yes |
Grade Type | Regular |
Number of Inlets | 1 |
Number of Outlets | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Fuel Connector, 5/16 Hose, Male (1/4-18 NPT), 1/bag (FHF-14B)
- GEARWRENCH Universal Pulley Holder (KDS3900)
- KEN-TOOL EURO STYLE TIRE BEAD LUBE BRUSH (KT30512)
- BALDWIN FILTERS In-Line Fuel Strainer, 4-1/4 x 1-29/32 In (BF7693)
- WALKER EXHAUST Exhaust Elbow, 41439 (41439)
- WALKER EXHAUST Exhaust Tail Pipe, 55484 (55484)
- WALKER EXHAUST Exhaust Pipe, 47972 (47972)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47784 (47784)
- WALKER EXHAUST Exhaust Flex Connector, 36541 (36541)
- WALKER EXHAUST Exhaust Reduction Pipe, 41888 (41888)
- MBRP 2004-2008 Ford F150 3 in. Cat Back Single Side Exhaust Kit, Aluminum (MBRS5200AL)
- Walker Exhaust Emission Control Parts