Shop All Catalytic Converters
Walker Exhaust
Catalytic Converter, 82814
Mfr # 82814
Zoro # G4308012
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17-1/2 in
- Type Round
- Certification CARB Certified
- Vehicle Fit Universal
- Body Material Stainless Steel
Product Information
- Brand Walker Exhaust
- MFR # 82814
- Zoro # G4308012
- UPC # 86387828147
- Country of Origin Unknown
- Category Catalytic Converters
Dimensions
Overall Length | 17-1/2 in |
Body Height | 4-1/8 in |
Body Length | 13 in |
Body Width | 4-1/8 in |
Inlet Inside Diameter | 2.5 in |
Outlet Inside Diameter | 2 in |
Details
Type | Round |
Certification | CARB Certified |
Vehicle Fit | Universal |
Body Material | Stainless Steel |
Universal Fit | Yes |
Outlet Type | Pipe Connection |
Inlet Type | Pipe Connection |
Substrate Material | Ceramic |
Number of Inlets | 1 |
Number of Outlets | 1 |
Grade Type | Regular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER VOLVO 11448509 Replacement/Interchange Spin-On Filter (MF0575541)
- GEN-Y HITCH GLYDER & Standard PHANTOM Sway Control Plate .7K TW 7K Towing (GH-13097)
- AGRI-COVER Agri-Cover 30919 Access Cover Care Tonneau Cleaner (30919)
- SPEC-D TUNING 99-02 Chevrolet Silverado Smoked Bumper Lights (2LB-SIV99G-RS)
- WALKER EXHAUST Catalytic Converter, 48353 (48353)
- WALKER EXHAUST Catalytic Converter, 54723 (54723)
- WALKER EXHAUST Catalytic Converter, 81924 (81924)
- WALKER EXHAUST CATALYTIC CONVERTER (50497)
- WALKER EXHAUST Catalytic Converter, 50505 (50505)
- WALKER EXHAUST Catalytic Converter, 47848 (47848)
- AP EXHAUST Catalytic Converter Cat Converter, 645450 (645450)
- Walker Exhaust Catalytic Converters