Shop All TV Stands & Entertainment Centers
Walker Edison Furniture
Walker Edison W70FP18ES 70 x 24 in. Fireplace TV Stand - Espresso
Mfr # W70FP18ES
Zoro # G803948575
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Walker Edison Furniture
- MFR # W70FP18ES
- Zoro # G803948575
- UPC # 814055021886
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Create a warm, entertaining space in any room of your home with this wood media stand with electric fireplace. Crafted from high-grade mdf with a durable laminate finish to accommodate most flat panel tvs up to 70 in. Features adjustable shelving to fit your components and a cable management system. Installation requires no technician, simply plug into standard household outlet and no venting required.
Features- Rich, textured finish.
- High-grade mdf and durable laminate.
- Supports up to 250 lbs.
- Includes electric fireplace insert.
- No electrician required, simple plug-in unit.
- Accommodates most tvs up to 70 in.
- Adjustable shelving.
- Ample storage space.
- Finish - Espresso.
- Material - High-grade mdf, durable laminate.
- Dimension - 16 D x 70 W x 24 H in.
- Item weight - 99 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- MANITOWOC Motor (020003650)
- LUXOR Modular Room Divider Wall System (MW-5348-FCG)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- WALKER EDISON FURNITURE 58 In. Wood Fireplace Media Tv Stand Console - Black (W58FP4DWBL)
- HUDSON&CANAL Presque Rectangular TV Stand for TVs up to 80 in Charcoal Gray (TV1855)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- HENN & HART Granger White Oak TV Stand (TV0402)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Espresso (TV581-27)
- AS SEEN ON TV Power Living Home Sturdy Stax , 2PK (PLSS-PDQSM)
- BELL + HOWELL Bionic Glow 24.02 in. Multicolor Table Grow Lamp (8573)
- Walker Edison Furniture TV Stands & Entertainment Centers