Shop All Bed Frames
Walker Edison Furniture
Walker Edison BWSTOTGY Solid Wood Twin Size Bunk Bed - Gray
Mfr # BWSTOTGY
Zoro # G703747841
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Walker Edison Furniture
- MFR # BWSTOTGY
- Zoro # G703747841
- UPC # 814055029523
- Country of Origin China
- Category Bed Frames
Description
The Solid Wood Twin over Twin Bunk Bed is perfect for the compact footprint and beloved by kids for the fun factor. Made from solid pine wood, this traditional bunk bed is sturdy and exceptionally stylish. Features full length guardrails and an integrated ladder. A great solution for space-saving needs, this bunk bed easily converts into two individual beds for versatility.
Features- Solid wood construction
- Easily and safely separates into two beds
- Supports slats included, no box spring needed
- Conforms to the latest consumer product safety standards
- Ideal for space-saving needs
- Each bunk supports 250 lbs
- Color: Gray
- Size: Twin
- Construction: Slat
- Type: Bunk
- Dimensions: 65 H x 42 W x 79 L in.
- Weight 118 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE CANDLE 6oz Pink Sands Beads (1547284)
- TOY TIME Coca-Cola Clock with Chrome Finish Delicious Style 12 inch (796323NLN)
- LOCK-UP Lock-Up Mattress Encasement, Full (83FULENC)
- BAXTON STUDIO Cadmus Rustic Mid-Century Black and Oak Brown Finished Wood Bench (199-12170-ZORO)
- WALKER EDISON FURNITURE Walker Edison BDOZSL Premium Metal Full Size Loft Bed with Wood Workstation - Silver (BDOZSL)
- WALKER EDISON FURNITURE Sunrise Twin-Twin Bunk Bed- White (BTOTWH)
- WALKER EDISON FURNITURE Walker Edison BTOTBL Sunset Twin-Twin Bunk Bed- Black (BTOTBL)
- WALKER EDISON FURNITURE Premium Metal Full Size Loft Bed - White (BDOLWH)
- WALKER EDISON FURNITURE Twin Metal Loft Bed in White Powder Coated Steel (BTSQTOLWH)
- WALKER EDISON FURNITURE Walker Edison BTOFBL Sunset Twin-Futon Bunk Bed- Black (BTOFBL)
- BAXTON STUDIO Duncan Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (181-11102-Zoro)
- Walker Edison Furniture Beds and Mattresses