Shop All Bed Frames
Walker Edison Furniture
Walker Edison BDOZSL Premium Metal Full Size Loft Bed with Wood Workstation - Silver
Mfr # BDOZSL
Zoro # G303746954
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$819.99
Free 30-Day Returns
Product Information
- Brand Walker Edison Furniture
- MFR # BDOZSL
- Zoro # G303746954
- UPC # 814055025433
- Country of Origin China
- Category Bed Frames
Description
Beloved for its compact foot print, this loft bed is a necessity for your children s bedroom. The sturdy, steel frame promises stability and function to support a full size mattress and up to 250 pounds. Features full length guardrails and two integrated ladders, one on each end. Includes a detachable desk with a sliding keyboard trey and two shelves for an additional storage. This ideal space-saver is the perfect addition for any bedroom.
Features- Bunk supports 250 lbs
- Attractive powder-coated finish
- Desk top and shelves made with high-grade MDF
- Spacious work area with keyboard tray and shelving
- Conforms to the latest consumer product safety standards
- Support slats included, no box spring needed
- Color: Silver
- Size: Full
- Materials: Powder-Coated Steel, High-Grade MDF
- Dimensions: 71 H x 79 W x 55 L in.
- Weight: 135 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Black, 72HX36W (BA40361872-09)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BL 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower Bush - Blue (ABN1B001-BL)
- BRIDGEPORT Folding Table, 20" x 48", Vinyl Top, Black Color (C341BP14BLK1E)
- WALKER EDISON FURNITURE Walker Edison BTOTBL Sunset Twin-Twin Bunk Bed- Black (BTOTBL)
- WALKER EDISON FURNITURE Walker Edison BTOFBL Sunset Twin-Futon Bunk Bed- Black (BTOFBL)
- WALKER EDISON FURNITURE Twin Metal Loft Bed in White Powder Coated Steel (BTSQTOLWH)
- WALKER EDISON FURNITURE Sunrise Twin-Twin Bunk Bed- White (BTOTWH)
- WALKER EDISON FURNITURE Premium Metal Full Size Loft Bed - White (BDOLWH)
- BAXTON STUDIO Marana Modern Oak and Pine Finished Wood Full Size Platform Bed (147-8082)
- DONCO KIDS Donco Kids PD-3005TLWWDG Twin Low Loft; White Wash & Dark Grey (PD_3005TLWWDG)
- Walker Edison Furniture Bed Frames