Shop All Portable and Task Lighting Accessories
Waldmann
Wall Mount, Medical, Use With Halux
Mfr # 308218109
Zoro # G3056514
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Stop No
- For Use With Halux
- Housing Material Plastic
- Application Medical
- Cord Guide No
Product Information
- Brand Waldmann
- MFR # 308218109
- Zoro # G3056514
- Country of Origin Switzerland
- Category Portable and Task Lighting Accessories
Dimensions
Overall Height | 3.5 in |
Overall Width | 2.5 in |
Maximum Height Adjustment | 31 in |
Overall Depth | 2.5 in |
Description
Wall Mount, Clamping Capacity Not Applicable, Color Black, Compatible with Brand MLD, RING LED, Compatible with Manufacturer Model Number 113142M10, 113525000-00698859, Material Plastic, Mount Type Bracket, Overall Depth 2.5 in, Product Type Wall Bracket, Compatible with Grainger Part Number 482P51, 52XP81, For Task Light Type Task and Workbench Light, Maximum Height Adjustment 31 in, Overall Height 3.5 in, Overall Width 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Waved Scroled Trellis 4' (89631)
- SHAT-R-SHIELD Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (46736)
- LUMAPRO Hand Lamp, LED, 120VAC, 4.5W (52YK79)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24952-1PK)
- WALDMANN Table Clamp, 65-135mm, Black, Steel (190033019-00014950)
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- WALDMANN Replacement Lamp, CFL, 24W, 2G11, 4100K (450024M10)
- WALDMANN Rail Clamp, Medical, Use With Halux (D13269000)
- LUMAPRO CFL Electronic Lamp 13W (EL189558PLC3G)
- Waldmann Portable and Task Lighting Accessories