Shop All Tubular Machine Tool Lights
Waldmann
Tubular Machine Tool Light, 24VDC, 1680 lm
Mfr # 113163M20
Zoro # G3881230
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Tool Light Type Tubular Machine Tool Light
- Lighting Technology LED
- Voltage 24VDC
- Watts 16 W
- Lumens 1,680 lm
Product Information
- Brand Waldmann
- MFR # 113163M20
- Zoro # G3881230
- Country of Origin Germany
- Category Tubular Machine Tool Lights
Dimensions
Overall Length | 21.77 in |
Cord Length | 16 ft |
Outside Dia. | 1.6 in |
Power Cord Length | 16 ft |
Overall Height | 1.18 in |
Manufacturer Warranty Length | 10 yr Mechanical Components, 5 yr Electronic Components |
Overall Width | 1.57 in |
Tube Diameter | 1.6 in |
Description
Machine Tool Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 1,680 lm, Mount Type Clamp, Operating Voltage 24V DC, Overall Length 21.77 in, Power Cord Length 16 ft, Tube Diameter 1.6 in, Wattage 16 W, Resistance Properties Impact Resistant, Oil and Grease Resistant, Waterproof, Adjustability Adjustable +/- 90 Degrees with Accessory Brackets, Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type M12 Connector, Hazardous Location Specification Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Compact Wall Pack, 2900 lm (WPX1 LED P2 50K MVOLT DDBXD M4)
- HOUSE Battery-Powered Motion-Activated Outdoor Night-Light in Bronze (HO100144)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Sylvania, Ft18Dl/841 (FT18DL/841)
- POWER SENTRY 80 W, 1100 to 1400 lm Linear Fluorescent Battery Pack (PS1400QD MVOLT M8)
- WALDMANN Machine Light, Linear, LED, 26W, 597 lm (113083M20)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641174)
- WALDMANN Tubular Machine Tool Light, 24VDC, 480 lm (113161M20)
- WALDMANN Tubular Machine Tool Light, 24VDC, 2280 lm (113164M20)
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- WALDMANN Machine Light, Linear, LED, 15W, 340 lm (113051M20)
- WALDMANN Machine Light, Linear, LED, 27W, 657 lm (113075M20)
- Waldmann Tubular Machine Tool Lights